BLACK ROCK POCKET KNIFE

715.66557 - UNSPSC 27111504
071566 557961 1
BLACK ROCK POCKET KNIFE BLACK ROCK POCKET KNIFE
BLACK ROCK POCKET KNIFE

Delivery

In stock delivery from our warehouses.

G10 limited edition folding knife with individu - ally shaped grip plates and a blade with a hard - ness of 59 HRC

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

6 pieces in stock at Vaughan, ON as of 11:47 PM. Directions. Call: (289) 474-5447

5 pieces in stock at Mississauga, ON as of 11:47 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Length 110 mm
Blade Length 85 mm
Material of Grip Handle Plastic glass fibre reinforced
Material Stainless steel
EAN 4062856000562

Features

Premium special edition with handles milled individually from solid piece for optimum grip
Robust and continually sharp stainless steel blade made of high-quality AUS-8 steel
Extreme hardness of 59 HRC due to a special hardening process
Always to hand thanks to a practical nylon belt pouch
This knife is also an ideal gift and is delivered in an elegant gift box

Customers Also Viewed

Is Often Bought With

You Might Also Like